KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Assort, UNC, 132 Pcs

VALUE BRAND| Zoro #: G2245661| Mfr #: 5WU70

$673.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Helical Thread Repair Assortment
Includes: Inserts (36) Each: 1/4", 5/16", (18) Each: 3/8", 7/16", 1/2", (6) Each: 5/8", (1) Each: Tap, Installation Tool, Drill, Molded Plastic Case
Size: 1/4, 5/16, 3/8, 7/16,1/2, and 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245661 Mfr #: 5WU70
Item: Helical Thread Repair AssortmentIncludes: Inserts (36) Each: 1/4", 5/16", (18) Each: 3/8", 7/16", 1/2", (6) Each: 5/8", (1) Each: Tap, Installation Tool, Drill, Molded Plastic Case
Size: 1/4, 5/16, 3/8, 7/16,1/2, and 5/8"Type: Tanged
Thread Type: UNCMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Australia

Description

Helical Thread Repair Assortment, 132 Inserts per Kit, Standard, Thread Type UNC, 18-8 Stainless Steel, Includes 36 Each 1/4, 5/16, 18 Each 3/8, 7/16,1/2, 6 Each 5/8 In Inserts, Tap, Installation Tool, and Drill

Reviews