KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Assort, UNF, 162 Pcs

VALUE BRAND| Zoro #: G1616097| Mfr #: 5WU72

$645.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Helical Thread Repair Assortment
Includes: Inserts (36) Each: #10, 1/4", 5/16", (18) Each: 3/8", 7/16", 1/2", (1) Each: Tap, Installation Tool, Drill, Molded Plastic Case
Size: 36 Ea. #10, 1/4, 5/16";18 Ea. 3/8, 7/16, 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616097 Mfr #: 5WU72
Item: Helical Thread Repair AssortmentIncludes: Inserts (36) Each: #10, 1/4", 5/16", (18) Each: 3/8", 7/16", 1/2", (1) Each: Tap, Installation Tool, Drill, Molded Plastic Case
Size: 36 Ea. #10, 1/4, 5/16";18 Ea. 3/8, 7/16, 1/2"Type: Tanged
Thread Type: UNFMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Australia

Description

Helical Thread Repair Assortment, 162 Inserts per Kit, Standard, Thread Type UNF, 18-8 Stainless Steel, Includes 36 Each #10,1/4, 5/16,18 Each 3/8, 7/16, 1/2, Taps, Installation Tools and Drills

Reviews