KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 1 1/2-12, 5 Pcs

VALUE BRAND| Zoro #: G1407445| Mfr #: 3534-1.1/2K

$509.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Item: Helical Thread Repair Kit
Includes: Inserts (5) Each: 1-1/2-12x2.250", (1) Each: STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407445 Mfr #: 3534-1.1/2K
Number of Pieces: 5Item: Helical Thread Repair Kit
Includes: Inserts (5) Each: 1-1/2-12x2.250", (1) Each: STI Tap, Installation ToolSize: 1-1/2-12
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: UNFLength: 2.250"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size 1-1/2-12, Length 2.250 In., Thread Type UNF, Number of Pieces 5, For Metal, Includes Inserts (5) Each: 1-1/2-12x2.250 In., (1) Each: STI Tap, Installation Tool

Reviews