Helical Thread Repair Kit, 1-12, 4 Pcs

VALUE BRAND| Zoro #: G2257972| Mfr #: 3534-1K

$92.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257972 Mfr #: 3534-1K
Material: 304 Stainless SteelApplication: For Metal
Size: 1-12Includes: Inserts (10) Each: 1-12x1.500", (1) Each: STI Tap, Installation Tool
Thread Type: UNFType: Without Drill Bit, Free Running
Number of Pieces: 4Length: 1.500"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 1-12, Length 1.500", Thread Type UNF, Number of Pieces 4, Application For Metal, Includes STI Tap, Installation Tool, And 4 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.