Helical Thread Repair Kit, 1 1/4-12, 5 Pcs

VALUE BRAND| Zoro #: G1322063| Mfr #: 3534-1.1/4K

$467.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322063 Mfr #: 3534-1.1/4K
Material: 304 Stainless SteelApplication: For Metal
Size: 1-1/4-12Includes: Inserts (5) Each: 1-1/4-12x1.875", (1) Each: STI Tap, Installation Tool
Thread Type: UNFType: Without Drill Bit, Free Running
Number of Pieces: 5Length: 1.875"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size 1-1/4-12, Length 1.875 In., Thread Type UNF, Number of Pieces 5, For Metal, Includes Inserts (5) Each: 1-1/4-12x1.875 In., (1) Each: STI Tap, Installation Tool

Product Reviews

Save 15%. Sign up for Z-mail.