Helical Thread Repair Kit, 1-14, 4 Pcs

VALUE BRAND| Zoro #: G0265221| Mfr #: 3535-1K

$113.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1.500"
Includes: Inserts (10) Each: 1-14x1.500", (1) Each: STI Tap, Installation Tool
Application: For Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265221 Mfr #: 3535-1K
Length: 1.500"Includes: Inserts (10) Each: 1-14x1.500", (1) Each: STI Tap, Installation Tool
Application: For MetalNumber of Pieces: 4
Type: Without Drill Bit, Free RunningThread Type: UNF
Size: 1-14Material: 304 Stainless steel
Country of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 1-14, Length 1.500", Thread Type UNF, Number of Pieces 4, Application For Metal, Includes STI Tap, Installation Tool, And 4 Inserts

Reviews