KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 1 1/4-7, 5 Pcs

VALUE BRAND| Zoro #: G2098381| Mfr #: 3532-1.1/4K

$398.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Item: Helical Thread Repair Kit
Includes: Inserts (5) Each: 1-1/4-7x1.875", (1) Each: STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098381 Mfr #: 3532-1.1/4K
Number of Pieces: 5Item: Helical Thread Repair Kit
Includes: Inserts (5) Each: 1-1/4-7x1.875", (1) Each: STI Tap, Installation ToolSize: 1-1/4-7
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: UNCLength: 1.875"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size 1-1/4-7, Length 1.875 In., Thread Type UNC, Number of Pieces 5, For Metal, Includes Inserts (5) Each: 1-1/4-7x1.875 In., (1) Each: STI Tap, Installation Tool

Reviews