JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Thread Repair Kit, 1 1/8-12, 5 Pcs

VALUE BRAND| Zoro #: G0558467| Mfr #: 3534-1.1/8K

$235.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558467 Mfr #: 3534-1.1/8K
Application: For MetalMaterial: 304 STAINLESS STEEL
Size: 1-1/8-12Includes: Inserts (5) Each: 1-1/8-12x1.688", (1) Each: STI Tap, Installation Tool
Number of Pieces: 5Length: 1.688"
Item: Helical Thread Repair KitThread Type: UNF
Type: Without Drill Bit, Free RunningCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size 1-1/8-12, Length 1.688 In., Thread Type UNF, Number of Pieces 5, For Metal, Includes Inserts (5) Each: 1-1/8-12x1.688 In., (1) Each: STI Tap, Installation Tool

Product Reviews

Save 15%. Sign up for Z-mail.