Helical Thread Repair Kit, 10-24, 20 Pcs

VALUE BRAND| Zoro #: G2040543| Mfr #: 3532-10GK

$26.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040543 Mfr #: 3532-10GK
Material: 304 Stainless SteelApplication: For Metal
Includes: Inserts (20) Each: 10-24x0.285", (1) Each: HSS STI Tap, Installation Tool, #7 HSS Drill BitSize: 10-24
Item: Helical Thread Repair KitThread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 20
Length: 0.285"Country of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 10-24, Length 0.285", Thread Type UNC, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #7 HSS Drill Bit And 20 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.