WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Thread Repair Kit, 10-32, 20 Pcs

VALUE BRAND| Zoro #: G1545765| Mfr #: 3534-10GK

$28.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Pieces: 20
Material: 304 Stainless steel
Type: With Drill Bit, Free Running
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1545765 Mfr #: 3534-10GK
Number of Pieces: 20Material: 304 Stainless steel
Type: With Drill Bit, Free RunningItem: Helical Thread Repair Kit
Includes: Inserts (20) Each: 10-32x0.285", (1) Each: HSS STI Tap, Installation Tool, #7 HSS Drill BitApplication: For Metal
Length: 0.285"Size: 10-32
Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 10-32, Length 0.285", Thread Type UNF, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #7 HSS Drill Bit And 20 Inserts

Product Reviews