Helical Thread Repair Kit, 1/2-13, 10 Pcs

VALUE BRAND| Zoro #: G1680576| Mfr #: 3532-1/2K

$48.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680576 Mfr #: 3532-1/2K
Item: Helical Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalIncludes: Inserts (10) Each: 1/2-13x0.750", (1) Each: HSS STI Tap, Installation Tool, 13mm Drill Bit
Type: With Drill Bit, Free RunningSize: 1/2-13
Number of Pieces: 10Length: 0.750"
Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, With Drill Bit, Free Running, 304 Stainless Steel, Size 1/2-13, Length 0.750 In., Thread Type UNC, Number of Pieces 10, For Metal, Includes Inserts (10) Each: 1/2-13x0.750 In., (1) Each: HSS STI Tap, Installation Tool, 13mm Drill Bit

Product Reviews

Save 15%. Sign up for Z-mail.