Helical Thread Repair Kit, 1/4-18, 10 Pcs

VALUE BRAND| Zoro #: G0563342| Mfr #: 3552-1/4K

$110.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563342 Mfr #: 3552-1/4K
Material: 304 Stainless SteelApplication: For Metal
Size: 1/4-18Includes: Inserts (10) Each: 1/4-18x0.375", (1) Each: STI Tap, Installation Tool
Type: Without Drill Bit, Free RunningNumber of Pieces: 10
Length: 0.394"Item: Helical Thread Repair Kit
Thread Type: NPTCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size 1/4-18, Length 0.394 In., Thread Type NPT, Number of Pieces 10, For Metal, Includes Inserts (10) Each: 1/4-18x0.375 In., (1) Each: STI Tap, Installation Tool

Product Reviews

Save 15%. Sign up for Z-mail.