KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 1/8-27, 10 Pcs

VALUE BRAND| Zoro #: G2104392| Mfr #: 3552-1/8K

$130.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 1/8-27x0.188", (1) Each: STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104392 Mfr #: 3552-1/8K
Number of Pieces: 10Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 1/8-27x0.188", (1) Each: STI Tap, Installation ToolSize: 1/8-27
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: NPTLength: 0.237"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size 1/8-27, Length 0.237 In., Thread Type NPT, Number of Pieces 10, For Metal, Includes Inserts (10) Each: 1/8-27x0.188 In., (1) Each: STI Tap, Installation Tool

Reviews