STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 2-56, 20 Pcs

VALUE BRAND| Zoro #: G0319523| Mfr #: 3532-2GK

$38.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.129"
Item: Helical Thread Repair Kit
Includes: (20) Each: 2-56x0.129" (1) Each: HSS STI Tap, Installation Tool, 3/32" HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319523 Mfr #: 3532-2GK
Length: 0.129"Item: Helical Thread Repair Kit
Includes: (20) Each: 2-56x0.129" (1) Each: HSS STI Tap, Installation Tool, 3/32" HSS Drill BitApplication: For Metal
Number of Pieces: 20Type: With Drill Bit, Free Running
Thread Type: UNCSize: 2-56
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 2-56, Length 0.129", Thread Type UNC, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, 3/32" HSS Drill Bit And 20 Inserts

Reviews