STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 3-48, 20 Pcs

VALUE BRAND| Zoro #: G1781805| Mfr #: 3532-3GK

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 0.149"
Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 3-48x0.149", (1) Each HSS STI Tap, Installation Tool, #36 HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781805 Mfr #: 3532-3GK
Length: 0.149"Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 3-48x0.149", (1) Each HSS STI Tap, Installation Tool, #36 HSS Drill BitApplication: For Metal
Number of Pieces: 20Type: With Drill Bit, Free Running
Thread Type: UNCSize: 3-48
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 3-48, Length 0.149", Thread Type UNC, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #36 HSS Drill Bit And 20 Inserts

Reviews