KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 3/8-16, 10 Pcs

VALUE BRAND| Zoro #: G0733144| Mfr #: 3532-3/8KLH

$142.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 3/8-16x0.562", (1) Each: HSS STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733144 Mfr #: 3532-3/8KLH
Number of Pieces: 10Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 3/8-16x0.562", (1) Each: HSS STI Tap, Installation ToolSize: 3/8-16
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: UNC Left HandedLength: 0.562"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 3/8-16, Length 0.562", Thread Type UNC Left Handed, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, And 10 Inserts

Reviews