20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Helical Thread Repair Kit, 3/8-18, 10 Pcs

VALUE BRAND| Zoro #: G1312236| Mfr #: 3552-3/8K

$145.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312236 Mfr #: 3552-3/8K
Application: For MetalMaterial: 304 STAINLESS STEEL
Size: 3/8-18Includes: Inserts (10) Each: 3/8-18x0.563", (1) Each: STI Tap, Installation Tool
Thread Type: NPTType: Without Drill Bit, Free Running
Number of Pieces: 10Length: 0.563"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 3/8-18, Length 0.563", Thread Type NPT, Number of Pieces 10, Application For Metal, Includes STI Tap, Installation Tool, And 10 Inserts
Save 15%. Sign up for Z-mail.