JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Thread Repair Kit, 3/8-24, 15 Pcs

VALUE BRAND| Zoro #: G2241346| Mfr #: 3534-3/8K

$37.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241346 Mfr #: 3534-3/8K
Application: For MetalMaterial: 304 STAINLESS STEEL
Size: 3/8-24Includes: Inserts (15) Each: 3/8-24x0.563", (1) Each HSS STI Tap, Installation Tool, 25/64" HSS Drill Bit
Thread Type: UNFType: With Drill Bit, Free Running
Number of Pieces: 15Length: 0.563"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 3/8-24, Length 0.563", Thread Type UNF, Number of Pieces 15, Application For Metal, Includes HSS STI Tap, Installation Tool, 25/64" HSS Drill Bit And 15 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.