LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 4-40, 20 Pcs

VALUE BRAND| Zoro #: G1563703| Mfr #: 3532-4GK

$30.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563703 Mfr #: 3532-4GK
Application: For MetalMaterial: 304 Stainless steel
Size: 4-40Includes: Inserts (20) Each: 3-48x0.149", (1) Each: HSS STI Tap, Installation Tool, 1/8" HSS Drill Bit
Thread Type: UNCType: With Drill Bit, Free Running
Number of Pieces: 20Length: 0.168"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 4-40, Length 0.168", Thread Type UNC, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, 1/8" HSS Drill Bit And 20 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.