THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Helical Thread Repair Kit, 4-48, 20 Pcs

VALUE BRAND| Zoro #: G0300657| Mfr #: 3534-4GK

$29.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.168"
Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 4-48x0.168", (1) Each: HSS STI Tap, Installation Tool, 1/8" HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300657 Mfr #: 3534-4GK
Length: 0.168"Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 4-48x0.168", (1) Each: HSS STI Tap, Installation Tool, 1/8" HSS Drill BitApplication: For Metal
Number of Pieces: 20Type: With Drill Bit, Free Running
Thread Type: UNFSize: 4-48
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 4-48, Length 0.168", Thread Type UNF, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, 1/8" HSS Drill Bit And 20 Inserts

Reviews