JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Thread Repair Kit, 5-40, 20 Pcs

VALUE BRAND| Zoro #: G1413964| Mfr #: 3532-5GK

$27.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413964 Mfr #: 3532-5GK
Material: 304 STAINLESS STEELApplication: For Metal
Size: 5-40Includes: Inserts (20) Each: 5-40x0.188", (1) Each: HSS STI Tap, Installation Tool, #29 HSS Drill Bit
Number of Pieces: 20Length: 0.188"
Item: Helical Thread Repair KitThread Type: UNC
Type: With Drill Bit, Free RunningCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 5-40, Length 0.188", Thread Type UNC, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #29 HSS Drill Bits And 20 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.