KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 5/16-18, 20 Pcs

VALUE BRAND| Zoro #: G0653931| Mfr #: 3532-5/16K

$47.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 20
Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 5/16-18x0.468", (1) Each: HSS STI Tap, Installation Tool, 21/64" HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653931 Mfr #: 3532-5/16K
Number of Pieces: 20Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 5/16-18x0.468", (1) Each: HSS STI Tap, Installation Tool, 21/64" HSS Drill BitSize: 5/16-18
Type: With Drill Bit, Free RunningApplication: For Metal
Thread Type: UNCLength: 0.469"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 5/16-18, Length 0.468", Thread Type UNC, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, 21/64" HSS Drill Bit And 20 Inserts

Reviews