JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Thread Repair Kit, 5/8-11, 10 Pcs

VALUE BRAND| Zoro #: G2236726| Mfr #: 3532-5/8K

$55.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236726 Mfr #: 3532-5/8K
Material: 304 STAINLESS STEELApplication: For Metal
Size: 5/8-11Includes: Inserts (10) Each: 5/8-11x0.938", (1) Each: STI Tap, Installation Tool
Thread Type: UNCType: Without Drill Bit, Free Running
Number of Pieces: 10Length: 0.938"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 5/8-11, Length 0.938", Thread Type UNC, Number of Pieces 10, Application For Metal, Includes STI Tap, Installation Tool, And 10 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.