KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 5/8-18, 10 Pcs

VALUE BRAND| Zoro #: G0722662| Mfr #: 3534-5/8K

$76.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 5/8-18x0.938", (1) Each: STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722662 Mfr #: 3534-5/8K
Number of Pieces: 10Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 5/8-18x0.938", (1) Each: STI Tap, Installation ToolSize: 5/8-18
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: UNFLength: 0.938"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 5/8-18, Length 0.938", Thread Type UNF, Number of Pieces 10, Application For Metal, Includes STI Tap, Installation Tool, And 10 Inserts

Reviews