Helical Thread Repair Kit, 7/16-14, 10 Pcs

VALUE BRAND| Zoro #: G1321135| Mfr #: 3532-7/16K

$65.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 7/16-14x0.657", (1) Each: HSS STI Tap, Installation Tool, 29/64" HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321135 Mfr #: 3532-7/16K
Number of Pieces: 10Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 7/16-14x0.657", (1) Each: HSS STI Tap, Installation Tool, 29/64" HSS Drill BitSize: 7/16-14
Type: With Drill Bit, Free RunningApplication: For Metal
Thread Type: UNCLength: 0.656"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 7/16-14, Length 0.657", Thread Type UNC, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, 29/64" HSS Drill Bit And 10 Inserts

Reviews