Helical Thread Repair Kit, 7/16-20, 10 Pcs

VALUE BRAND| Zoro #: G0318525| Mfr #: 3534-7/16K

$44.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318525 Mfr #: 3534-7/16K
Material: 304 Stainless SteelApplication: For Metal
Size: 7/16-20Includes: Inserts (10) Each: 7/16-20x0.657", (1) Each: HSS STI Tap, Installation Tool, 29/64" HSS Drill Bit
Thread Type: UNFType: With Drill Bit, Free Running
Number of Pieces: 10Length: 0.657"
Item: Helical Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 7/16-20, Length 0.657", Thread Type UNF, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, 29/64" HSS Drill Bit And 10 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.