KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 7/8-14, 5 Pcs

VALUE BRAND| Zoro #: G0381114| Mfr #: 3534-7/8K

$169.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 7/8-14x1.313", (1) Each: STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381114 Mfr #: 3534-7/8K
Number of Pieces: 5Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 7/8-14x1.313", (1) Each: STI Tap, Installation ToolSize: 7/8-14
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: UNFLength: 1.313"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 7/8-14, Length 1.313", Thread Type UNF, Number of Pieces 5, Application For Metal, Includes STI Tap, Installation Tool, And 5 Inserts

Reviews