KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 8-36, 20 Pcs

VALUE BRAND| Zoro #: G1882982| Mfr #: 3534-8GK

$49.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 20
Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 8-36x0.246", (1) Each: HSS STI Tap, Installation Tool, #17 HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882982 Mfr #: 3534-8GK
Number of Pieces: 20Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: 8-36x0.246", (1) Each: HSS STI Tap, Installation Tool, #17 HSS Drill BitSize: 8-36
Type: With Drill Bit, Free RunningApplication: For Metal
Thread Type: UNFLength: 0.246"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 8-36, Length 0.246", Thread Type UNF, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #17 HSS Drill Bit And 20 Inserts

Reviews