THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Helical Thread Repair Kit, 9/16-12, 10 Pcs

VALUE BRAND| Zoro #: G0643833| Mfr #: 3532-9/16K

$44.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 9/16-12
Length: 0.843"
Item: Helical Thread Repair Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643833 Mfr #: 3532-9/16K
Size: 9/16-12Length: 0.843"
Item: Helical Thread Repair KitIncludes: Inserts (10) Each: 9/16-12x0.843", (1) Each: STI Tap, Installation Tool
Material: 304 Stainless steelNumber of Pieces: 10
Type: Without Drill Bit, Free RunningThread Type: UNC
Application: For MetalCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 9/16-12, Length 0.843", Thread Type UNC, Number of Pieces 10, Application For Metal, Includes STI Tap, Installation Tool, And 10 Inserts

Reviews