KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, 9/16-18, 10 Pcs

VALUE BRAND| Zoro #: G1712846| Mfr #: 3534-9/16K

$75.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 9/16-18x0.843", (1) Each: STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712846 Mfr #: 3534-9/16K
Number of Pieces: 10Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: 9/16-18x0.843", (1) Each: STI Tap, Installation ToolSize: 9/16-18
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: UNFLength: 0.843"
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, 9/16-18, Length 0.843", Thread Type UNF, Number of Pieces 10, Application For Metal, Includes STI Tap, Installation Tool, And 10 Inserts

Reviews