KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, M10x1.0, 15 Pcs

VALUE BRAND| Zoro #: G1262572| Mfr #: 3523-10.00K

$58.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
Item: Helical Thread Repair Kit
Includes: Inserts (15) Each: M10x1.0x15mm, (1) Each: HSS STI Tap, Installation Tool, 13/32" HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262572 Mfr #: 3523-10.00K
Number of Pieces: 15Item: Helical Thread Repair Kit
Includes: Inserts (15) Each: M10x1.0x15mm, (1) Each: HSS STI Tap, Installation Tool, 13/32" HSS Drill BitSize: M10 x 1.0
Type: With Drill Bit, Free RunningApplication: For Metal
Thread Type: Metric FineLength: 15mm
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M10 x 1.0, Length 15mm, Thread Type Metric Fine, Number of Pieces 15, Application For Metal, Includes HSS STI Tap, Installation Tool, 13/32" HSS Drill Bit And 15 Inserts

Reviews