Helical Thread Repair Kit, M10x1.5, 15 Pcs

VALUE BRAND| Zoro #: G2376604| Mfr #: 3520-10.00K

$42.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376604 Mfr #: 3520-10.00K
Item: Helical Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalIncludes: Inserts (15) Each: M10x1.5x15mm, (1) Each: HSS STI Tap, Installation Tool, 13/32" HSS Drill Bit
Thread Type: Metric CoarseType: With Drill Bit, Free Running
Size: M10 x 1.5Number of Pieces: 15
Length: 15mmCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M10 x 1.5, Length 15mm, Thread Type Metric Coarse, Number of Pieces 15, Application For Metal, Includes HSS STI Tap, Installation Tool, 13/32" HSS Drill Bit And 15 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.