20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Helical Thread Repair Kit, M12x1.25, 10Pcs

VALUE BRAND| Zoro #: G1361315| Mfr #: 3523-12.00K

$45.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361315 Mfr #: 3523-12.00K
Item: Helical Thread Repair KitMaterial: 304 STAINLESS STEEL
Application: For MetalIncludes: Inserts (10) Each: M12x1.25x18mm, (1) Each: HSS STI Tap, Installation Tool, 31/64" HSS Drill Bit
Size: M12 x 1.25Number of Pieces: 10
Length: 18mmThread Type: Metric Fine
Type: With Drill Bit, Free RunningCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M12 x 1.25, Length 18mm, Thread Type Metric Fine, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, 31/64" HSS Drill Bit And 10 Inserts
Save 15%. Sign up for Z-mail.