Helical Thread Repair Kit, M12x1.5, 10 Pcs

VALUE BRAND| Zoro #: G1104451| Mfr #: 3521-12.00K

$47.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1104451 Mfr #: 3521-12.00K
Item: Helical Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalIncludes: Inserts (10) Each: M12x1.5x18mm, (1) Each: HSS STI Tap, Installation Tool, 31/64" HSS Drill Bit
Number of Pieces: 10Length: 18mm
Thread Type: Metric FineType: With Drill Bit, Free Running
Size: M12 x 1.5Country of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M12 x 1.5, Length 18mm, Thread Type Metric Fine, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, 31/64" HSS Drill Bit And 10 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.