Helical Thread Repair Kit, M12x1.75, 10Pcs

VALUE BRAND| Zoro #: G1256202| Mfr #: 3520-12.00K

$59.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 18mm
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: M12x1.75x18mm, (1) Each: HSS STI Tap, Installation Tool, 12.4mm HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256202 Mfr #: 3520-12.00K
Length: 18mmItem: Helical Thread Repair Kit
Includes: Inserts (10) Each: M12x1.75x18mm, (1) Each: HSS STI Tap, Installation Tool, 12.4mm HSS Drill BitApplication: For Metal
Number of Pieces: 10Type: With Drill Bit, Free Running
Thread Type: Metric CoarseSize: M12 x 1.75
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, With Drill Bit, Free Running, 304 Stainless Steel, Size M12 x 1.75, Length 18mm, Thread Type Metric Coarse, Number of Pieces 10, For Metal, Includes Inserts (10) Each: M12x1.75x18mm, (1) Each: HSS STI Tap, Installation Tool, 12.4mm HSS Drill Bit

Reviews