Helical Thread Repair Kit, M14x1.5, 10 Pcs

VALUE BRAND| Zoro #: G1840316| Mfr #: 3521-14.00K

$57.13 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: For Metal
Includes: Inserts (10) Each: M14x1.5x21mm, (1) Each: HSS STI Tap, Installation Tool
Item: Helical Thread Repair Kit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1840316 Mfr #: 3521-14.00K
Material: 304 Stainless steelItem: Helical Thread Repair Kit
Application: For MetalIncludes: Inserts (10) Each: M14x1.5x21mm, (1) Each: HSS STI Tap, Installation Tool
Thread Type: Metric FineType: Without Drill Bit, Free Running
Size: M14 x 1.5Number of Pieces: 10
Length: 21mmCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M14 x 1.5, Length 21mm, Thread Type Metric Fine, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, And 10 Inserts

Product Reviews