LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, M14x2.0, 10 Pcs

VALUE BRAND| Zoro #: G2305965| Mfr #: 3520-14.00K

$57.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 21mm
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: M14x2.0x21mm, (1) Each: HSS STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305965 Mfr #: 3520-14.00K
Length: 21mmItem: Helical Thread Repair Kit
Includes: Inserts (10) Each: M14x2.0x21mm, (1) Each: HSS STI Tap, Installation ToolApplication: For Metal
Number of Pieces: 10Type: Without Drill Bit, Free Running
Thread Type: Metric CoarseSize: M14 x 2.0
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M14 x 2.0, Length 21mm, Thread Type Metric Coarse, Number of Pieces 10, Application For Metal, Includes HSS STI Tap, Installation Tool, And 10 Inserts

Reviews