KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, M20x2.5, 5 Pcs

VALUE BRAND| Zoro #: G0647017| Mfr #: 3520-20.00K

$133.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: M20x2.5x30mm, (1) Each: HSS STI Tap, Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647017 Mfr #: 3520-20.00K
Number of Pieces: 5Item: Helical Thread Repair Kit
Includes: Inserts (10) Each: M20x2.5x30mm, (1) Each: HSS STI Tap, Installation ToolSize: M20 x 2.5
Type: Without Drill Bit, Free RunningApplication: For Metal
Thread Type: Metric CoarseLength: 30mm
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M20 x 2.5, Length 30mm, Thread Type Metric Coarse, Number of Pieces 5, Application For Metal, Includes HSS STI Tap, Installation Tool, And 5 Inserts

Reviews