Helical Thread Repair Kit, M24x3.0, 5 Pcs

VALUE BRAND| Zoro #: G0531587| Mfr #: 3520-24.00K

$163.03 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: For Metal
Includes: Inserts (5) Each: M24x3.0x36mm, (1) Each: HSS STI Tap, Installation Tool
Item: Helical Thread Repair Kit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0531587 Mfr #: 3520-24.00K
Item: Helical Thread Repair KitApplication: For Metal
Material: 304 Stainless steelIncludes: Inserts (5) Each: M24x3.0x36mm, (1) Each: HSS STI Tap, Installation Tool
Thread Type: Metric CoarseType: Without Drill Bit, Free Running
Size: M24 x 3.0Number of Pieces: 5
Length: 36mmCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Without Drill Bit, Free Running, 304 Stainless Steel, Size M24 x 3.0, Length 36mm, Thread Type Metric Coarse, Number of Pieces 5, For Metal, Includes Inserts (5) Each: M24x3.0x36mm, (1) Each: HSS STI Tap, Installation Tool

Product Reviews