KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, M4x0.7, 20 Pcs

VALUE BRAND| Zoro #: G1969554| Mfr #: 3520-4.00K

$49.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 20
Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: M4x0.7x6mm, (1) Each: HSS STI Tap, Installation Tool, #19 HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969554 Mfr #: 3520-4.00K
Number of Pieces: 20Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: M4x0.7x6mm, (1) Each: HSS STI Tap, Installation Tool, #19 HSS Drill BitSize: M4 x 0.7
Type: With Drill Bit, Free RunningApplication: For Metal
Thread Type: Metric CoarseLength: 6mm
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M4 x 0.7, Length 6mm, Thread Type Metric Coarse, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #19 HSS Drill Bit And 20 Inserts

Reviews