Helical Thread Repair Kit, M5x0.8, 20 Pcs

VALUE BRAND| Zoro #: G0796765| Mfr #: 3520-5.00K

$32.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796765 Mfr #: 3520-5.00K
Item: Helical Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalIncludes: Inserts (20) Each: M5x0.8x7.5mm, (1) Each: HSS STI Tap, Installation Tool, #6 HSS Drill Bit
Thread Type: Metric CoarseType: With Drill Bit, Free Running
Size: M5 x 0.8Number of Pieces: 20
Length: 7.5mmCountry of Origin (subject to change): United States

Product Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M5 x 0.8, Length 7.5mm, Thread Type Metric Coarse, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #6 HSS Drill Bit And 20 Inserts

Product Reviews

Save 15%. Sign up for Z-mail.