STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Helical Thread Repair Kit, M6x1.0, 20 Pcs

VALUE BRAND| Zoro #: G1238142| Mfr #: 3520-6.00K

$34.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9mm
Item: Helical Thread Repair Kit
Includes: Inserts (20) Each: M6x1.0x9mm, (1) Each: HSS STI Tap, Installation Tool, 1/4" HSS Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238142 Mfr #: 3520-6.00K
Length: 9mmItem: Helical Thread Repair Kit
Includes: Inserts (20) Each: M6x1.0x9mm, (1) Each: HSS STI Tap, Installation Tool, 1/4" HSS Drill BitApplication: For Metal
Number of Pieces: 20Type: With Drill Bit, Free Running
Thread Type: Metric CoarseSize: M6 x 1.0
Material: 304 Stainless steelCountry of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M6 x 1.0, Length 9mm, Thread Type Metric Coarse, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, 1/4" HSS Drill Bit And 20 Inserts

Reviews