Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Helical Thread RepairKit, M2.5x0.45, 20Pcs

VALUE BRAND| Zoro #: G0516397| Mfr #: 3520-2.50K

$31.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 20
Thread Type: Metric Coarse
Application: For Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516397 Mfr #: 3520-2.50K
Number of Pieces: 20Thread Type: Metric Coarse
Application: For MetalIncludes: Inserts (20) Each: M2.5x0.45x3.75mm, (1) Each: HSS STI Tap, Installation Tool, #37 HSS Drill Bit
Type: With Drill Bit, Free RunningItem: Helical Thread Repair Kit
Material: 304 Stainless steelLength: 3.75mm
Size: M2.5 x 0.45Country of Origin (subject to change): United States

Description

Helical Thread Repair Kit, Free Running, 304 Stainless Steel, M2.5 x 0.45, Length 3.75mm, Thread Type Metric Coarse, Number of Pieces 20, Application For Metal, Includes HSS STI Tap, Installation Tool, #37 HSS Drill Bit And 20 Inserts

Reviews