Hex Bolt Assortment

VALUE BRAND| Zoro #: G0809855| Mfr #: 1ZA31

$33.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809855 Mfr #: 1ZA31
System of Measurement: InchFinish: zinc
Number of Sizes: 7Length: 1-1/2 to 6"
Material: Grade 1 SteelHead Type: Hex
Item: Hex Bolt AssortmentType: Grade 1 Full Thread
Includes: (6) Each: 1/2-13x1-1/2", x2", x2-1/2", (5) Each: 1/2-13x3", (4) Each: 1/2-13x4", x5", x6", and Plastic CaseSize: 1/2-13
Number of Pieces: 35Country of Origin (subject to change): China

Product Description

Hex Bolt Assortment, Grade 1 Full Thread, Steel, Zinc Plated Finish, 1/2-13, Length 1 1/2 to 6 In, Thread Type UNC, Number of Pieces 35, Includes 6 of Each Length 1 1/2, 2, 2 1/2 In, (5) 3 In, 4 of Each Length 4, 5, 6 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.