JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Bolt Assortment

VALUE BRAND| Zoro #: G0500281| Mfr #: 1ZA23

$32.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500281 Mfr #: 1ZA23
Length: 1-1/2 to 6"Number of Sizes: 7
Item: Hex Bolt AssortmentHead Type: Hex
Material: Grade 1 SteelSystem of Measurement: Inch
Type: Grade 1 Full ThreadFinish: zinc
Includes: (10) Each: 3/8-16x1-1/2", x2", x2-1/2", x3", x4", (8) Each: 3/8-16x5", (6) Each: 3/8-16x6", and Plastic CaseSize: 3/8-16
Number of Pieces: 64Country of Origin (subject to change): China

Product Description

Hex Bolt Assortment, Grade 1 Full Thread, Steel, Zinc Plated Finish, 3/8-16, Length 1 1/2 to 6 In, Thread Type UNC, Number of Pieces 64, Includes 10 of Each Length 1 1/2, 2, 2 1/2, 3, 4 In, (8) 5 In, (6) 6 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.