Hex Bolt Assortment

VALUE BRAND| Zoro #: G0628564| Mfr #: 1YY97

$24.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628564 Mfr #: 1YY97
System of Measurement: InchFinish: zinc
Number of Sizes: 7Length: 1-1/2 to 6"
Material: Grade 1 SteelHead Type: Hex
Item: Hex Bolt AssortmentType: Grade 1 Full Thread
Includes: (20) Each: 1/4-20x1-1/2", (15) Each 1/4-20x2", x2-1/2", (12) Each: 1/4-20x3", x4", (10) Each: 1/4-20x5", x6", and Plastic CaseSize: 1/4-20
Number of Pieces: 94Country of Origin (subject to change): China

Product Description

Hex Bolt Assortment, Grade 1 Full Thread, Steel, Zinc Plated Finish, 1/4-20, Length 1 1/2 to 6 In, Thread Type UNC, Number of Pieces 94, Includes (20) 1 1/2 In, 15 of Each 2, 2 1/2 In, 12 of Each Length 3, 4 In, 10 of Each Length 5, 6 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.