Hex Bolt Assortment

VALUE BRAND| Zoro #: G1060683| Mfr #: 1ZA15

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060683 Mfr #: 1ZA15
System of Measurement: InchFinish: Zinc
Number of Sizes: 7Length: 1-1/2 to 6"
Material: Grade 1 SteelHead Type: Hex
Item: Hex Bolt AssortmentType: Grade 1 Full Thread
Includes: (15) Each: 5/16-18x1-1/2", x2", x2-1/2", (12) Each: 5/16-18x3", (10) Each: 5/16-18x4", (8) Each: 5/16-18x5", x6", and Plastic CaseSize: 5/16-18
Number of Pieces: 83Country of Origin (subject to change): China

Product Description

Hex Bolt Assortment, Grade 1 Full Thread, Steel, Zinc Plated Finish, 5/16-18, Length 1 1/2 to 6 In, Thread Type UNC, Number of Pieces 83, Includes 15 of Each Length 1 1/2, 2, 2 1/2 In, (12) 3 In, (10) 4 In, 8 of Each Length 5, 6 In and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.