LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Bolt Refill, 1/2-13x1 1/2L, PK4

VALUE BRAND| Zoro #: G0532262| Mfr #: 1YU63

$3.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532262 Mfr #: 1YU63
Finish: zincItem: Hex Bolt Refill
Material: steelSystem of Measurement: Inch
Grade: 5Size: 1/2-13 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/2-13 X 1 1/2 In, For Use With G1710791, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.