Hex Bolt Refill, 1/2-13x1L, PK4

VALUE BRAND| Zoro #: G0584227| Mfr #: 1YU61

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584227 Mfr #: 1YU61
Item: Hex Bolt RefillFinish: zinc
Material: steelSystem of Measurement: Inch
Grade: 5Size: 1/2-13 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/2-13 X 1 In, For Use With G1710791, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.