Hex Bolt Refill, 1/2-13x2 1/2L, PK4

VALUE BRAND| Zoro #: G1435427| Mfr #: 1YU65

$4.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435427 Mfr #: 1YU65
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 1/2-13 x 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/2-13 X 2 1/2 In, For Use With G1710791, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.